Skip Content

Cordless Screwdriver Kit,10 In. L, NiCd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Screwdriver Kit, 10 In. L, NiCd

Price $387.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YB73
  • Mfr. Model # DC520KA
  • NSN # 5130-01-397-8986
  • UNSPSC # 27112710
  • Catalog Page # 861
  • Shipping Weight 12.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drive self-drilling fasteners in steel, decking/subfloor, and drywall with this cordless screwdriver kit. It features 1/4" hex bit shank size and variable speed reverse.

View More

Technical Specs

  • Item Cordless Screwdriver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/4"
  • No Load RPM 0 to 900/0 to 2900
  • Max. Torque 180 in.-lb.
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.4Ah
  • Clutch Style Positive
  • Handle Type Antislip Pistol Grip
  • Battery Included (2) 4GA70
  • Battery Pack Replacement 4GA70
  • Features Dual Speed Ranges, High Speed for Drywall, Low Speed for Decking, Depth Sensitive, Set and Forget Nosepiece for Consistent Fastener Depth, High Performance Motor with Fan Cooling
  • Tool Length 10"
  • Tool Weight 5.1 lb.
  • Includes 1 hr. 120V Charger, (2) Batteries, Bit Tip Magnetic Holder, Drywall Nosepiece,Teks(R) Nosepiece, Kit Box and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.