Skip Content

Cordless Rotary Hammer Kit,10-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Rotary Hammer Kit, 10-1/2 In. L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5YAV9
  • Mfr. Model # DC233KLDH
  • UNSPSC # 20111603
  • Catalog Page # N/A
  • Shipping Weight 25.8 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 36.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
  • Blows per Minute 0 to 4400
  • No Load RPM 0 to 1150
  • Stop Rotation No
  • Capacity in Concrete 5/32 to 5/8"
  • Battery Included (2) 2YA96
  • Battery Pack Replacement 2YA96
  • Handle Type Compact L Shape Design
  • Features Shocks(TM) Active Vibration Control, Dust Extraction System, Exclusive Lithium Ion Cells
  • Tool Length 10-1/2"
  • Tool Weight 12.4 lb.
  • Includes DC233 36V 1" SDS Rotary Hammer, D25302DH Dust Extraction System, Side Handle, Depth Rod, (2) Battery Packs, 1 hr. Mfr. No. DC9000 120V Charger, Plastic Carrying Case and Kit Box
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.