Skip Content

Cordless Rotary Hammer Kit,2.4A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Rotary Hammer Kit, 2.4A/hr.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1PJK8
  • Mfr. Model # DC233KL
  • UNSPSC # 20111603
  • Catalog Page # N/A
  • Shipping Weight 20.11 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 36.0
  • Chuck Type SDS
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
  • Blows per Minute 0 to 4400
  • No Load RPM 0 to 1150
  • Stop Rotation No
  • Capacity in Concrete 5/32" to 5/8"
  • Battery Included (2) 2YA96
  • Battery Pack Replacement 2YA96
  • Handle Type D
  • Features Shocks(TM) Active Vibration Control, Electronic Variable Speed, (3) Functions
  • Tool Length 10-1/2"
  • Tool Weight 7.8 lb.
  • Standards UL Listed/CSA Certified
  • Includes 360 Degrees Side Handle, Depth Rod, (2) Batteries, 1 hr. 120V Charger and Plastic Carrying Case, Kit Box
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.