Skip Content

Cordless Reciprocating Saw Kit,7.2 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Reciprocating Saw Kit, 7.2 lb.

Price $365.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PKU3
  • Mfr. Model # DCS385L
  • UNSPSC # 27112709
  • Catalog Page # 955
  • Shipping Weight 13.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Reciprocating Saw Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Cutting ActionStraight
  • Length of Stroke1-1/8"
  • Shoe DesignPivoting Adjustable
  • No Load Strokes/Minute0 to 3000
  • Blade Type1/2" Universal Tang
  • Battery Included2AEW6
  • Battery Pack Replacement2AEW6
  • Battery TypeLi-Ion
  • Battery Capacity2.2Ah
  • Handle TypeAnti-Slip Soft Grip
  • Features4-Position Blade Clamp, Keyless Lever Action Blade Clamp, Variable Speed Trigger
  • Tool Length17-1/2"
  • Tool Weight7.2 lb.
  • Includes(1) 18V XRP(TM) Battery, 1 hr. Charger, Kit Box
  • Green Environmental AttributeProduct is Rechargeable
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Reciprocating Saws
Cordless
Feature variable speed cutting and and keyless blade clamp. Accept 1/2" shank blades. Include charger and carrying case except where noted tool only.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about illusion is loaded.
Additional information about illusion could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international ordering please click on the Worldwide tab at the top of any Grainger.com page. From there select your country to find your ordering contacts. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:01:02.579-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PKU3, prod, sort_default
1 of 1
  • 2015-07-02T20:01:02.581-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PKU3, prod, sort_default
1 of 1