Skip Content

Cordless Reciprocating Saw Kit,18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Reciprocating Saw Kit, 18.0V

Price $282.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CY88
  • Mfr. Model # DC385K
  • NSN # 
  • UNSPSC # 27112709
  • Catalog Page # 862
  • Shipping Weight 12.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features lithium-ion battery that offers up to twice the number of recharges as Ni-Cd batteries at 40% to 50% less weight, and maintains power level throughout the entire discharge cycle. Has variable speed cutting, 4-position blade clamp with metal reinforced blade change, and accepts 1/2" shank blades.

View More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Pivoting Adjustable
  • No Load Strokes/Minute 0 to 3000
  • Blade Type 1/2" Universal Tang
  • Battery Included 4GA70
  • Battery Pack Replacement 4GA70
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.4Ah
  • Handle Type D-Handle
  • Features 4-Position Blade Clamp, Keyless Lever Action Blade Clamp
  • Tool Length 17-1/2"
  • Tool Weight 8.2 lb.
  • Includes (1) 18V XRP(TM) Battery, 1 hr. Charger, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by I am so very happy you had this exact product in stock that I wanted August 9, 2013
Rated 5 out of 5 by ALL THE POWER YOU NEED TO GET THE JOB DONE,CUT THOUSANDS OF FEET OF SCHEDULE 80 STEAM PIPING,AND STILL GOING. November 7, 2012
Rated 5 out of 5 by A very versitle tool that has a a whole lot more power than I expected! Having one battery it functioned very well for an extended period of time flawlessly! I highly recommend it! July 19, 2012
  • 2016-04-27 T23:40:11.820-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4CY88, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.