Skip Content

1/2" Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included

Price $461.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LPP9
  • Mfr. Model # DC822KL
  • UNSPSC # 27112703
  • Catalog Page # 861
  • Shipping Weight 10.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 1/2"
  • No Load RPM 0 to 2400
  • Blows per Minute 0 to 2700
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 5-3/4"
  • Tool Weight 3.7 lb.
  • Max. Torque 145 ft.-lb.
  • Clutch Style Ball and Cam
  • Handle Type T-Handle, Nonslip, Soft Grip
  • Battery Included (2) 2AEW6
  • Battery Pack Replacement 2AEW6
  • Battery Capacity 2.2Ah
  • Features Magnesium Housing, Forward/Reverse Shuttle Switch, Replaceable Brushes, Heavy Duty Impact Mechanism
  • Includes 1 hr. Charger, (2) 18V XRP Li-Ion Batteries, Kit Box
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.