Skip Content

Cordless Impact Wrench Kit,145 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Impact Wrench Kit, 145 ft.-lb.

Price $327.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AEV3
  • Mfr. Model # DC820KA
  • UNSPSC # 27112713
  • Catalog Page # 954
  • Shipping Weight 11.61 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Impact Wrench Kit
  • Drive ConfigurationStraight
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Drive Size1/2"
  • No Load RPM0 to 2400
  • Blows per Minute0 to 2700
  • Battery TypeNiCd
  • Tool Length5-3/4"
  • Tool Weight4.6 lb.
  • Max. Torque145 ft.-lb.
  • Clutch StyleBall and Cam
  • Handle TypeT-Handle, Nonslip, Soft Grip
  • Battery Included(2) 4GA70
  • Battery Pack Replacement4GA70
  • Battery Capacity2.4Ah
  • FeaturesMagnesium Housing, Forward/Reverse Shuttle Switch, Extended Tool Durability, Replaceable Brushes, Heavy Duty Impact Mechanism
  • Includes1 hr. Charger, (2) 18V XRP(TM) Batteries, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Wrench features metal transmission and a heavy-duty impact mechanism that helps prevent tool kickback by directing torque to the fastener. The lightweight, compact design is ideal for use in compact spaces.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Exvellent Tool!! I have been a diesel mechanic for 20 years now. Don't know how I have survived without it. What is best about it, is it is half inch drive, 18 volt, and compact. March 22, 2012
  • 2015-05-05T20:05:14.821-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2AEV3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Tool 2AEV3
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ridersci is loaded.
Additional information about ridersci could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item comes with a carrying case or “kit box” to hold all of the items.
Thank you for using Grainger Ask and Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Rommel is loaded.
Additional information about Rommel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The tool weight mentioned includes the battery.

Thanks for using Ask & Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:16.439-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2AEV3, prod, sort_default
1 of 1
  • 2015-05-05T19:54:16.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2AEV3, prod, sort_default
1 of 1