Skip Content

Cordless Impact Driver Kit,12V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Impact Driver Kit, 12V, 1/4 In.

Price $305.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2AEW2
  • Mfr. Model # DC845KA
  • NSN # 5130-01-445-4872
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 9.89 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 12.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2400
  • Blows per Minute 0 to 2700
  • Max. Torque 1150 in.-lb.
  • Battery Capacity 2.4Ah
  • Handle Type Non Slip, Soft Grip, T
  • Clutch Style Ball and Cam
  • Battery Included (2) 4GA68
  • Battery Pack Replacement 4GA68
  • Cordless Tool Battery Type NiCd
  • Features Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, Magnesium Housing, Forward/Reverse Shuttle Switch
  • Tool Length 5-3/4"
  • Tool Weight 3.6 lb.
  • Includes 1 hr. Charger, (2) 12V XRP(TM) Batteries, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • TYPE 2,
  • DC845KA,
  • TYPE 1,
  • TYPE 3

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.