Skip Content

Cordless Impact Driver Kit,20V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Impact Driver Kit, 20V, 1/4 In.

Sale Price $249.00 / each Offer Ends 12/31/15

Price $391.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24T863
  • Mfr. Model # DCF895D2
  • UNSPSC # 27112713
  • Catalog Page # 950
  • Shipping Weight 7.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 20.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2850
  • Blows per Minute 0 to 3300
  • Max. Torque 1500/900/500 In.-lb.
  • Battery Capacity 2.0Ah
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Battery Included (2) 11A168
  • Battery Pack Replacement 11A168
  • Cordless Tool Battery Type Li-Ion
  • Features (3) Speed Design, Push Button Chuck, (1) Handed Operation, Compact (5-1/4" Front to Back), Lightweight Design (3.0 lb.), (3) LED Lights Around The Chuck, Battery Fuel Gauge Indicator, Belt Hook and Accessory Storage
  • Tool Length 5-1/4"
  • Tool Weight 3.0 lb.
  • Includes 30 min. Fast Charger, Belt Hook, Accessory Storage, Kitbox, (2) 20V MAX Li-Ion 1.5Ah Battery Packs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • TYPE 1,
  • DCF895D2

Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by 4me....this tool is just right . The one handed toolchange is wonderful . it is also very light , and i see no need for the bulkier 3.0 battery ! I use the 3speed choices all the time . This is the most Versatile driver ive ever used . March 3, 2013
  • 2015-11-27 T19:17:41.899-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24T863, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.