Skip Content

Cordless Hammer Drill/Driver Kit,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Hammer Drill/Driver Kit, 18V

DEWALT

Price: $397.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7CZ89
  • Mfr. Model # DC725KA/DC9096
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 12.78 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemCordless Hammer Drill/Driver Kit
  • Battery Included/Bare ToolBattery Included
  • Voltage18.0
  • Brushless MotorNo
  • IncludesCordless Hammer Drill Driver (2AEU7) and Battery Pack (4GA70)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what size chuck does this drill have?

item number 7CZ89
1 year ago
by
Read all my Q&A
 
Please wait while more information about JacksonBarracks is loaded.
Additional information about JacksonBarracks could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The chuck size is 1/2". Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1