Skip Content

1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0 Li-Ion, Battery Included

Price $435.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 22201 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 3HFX7
  • Mfr. Model # DCD970KL
  • UNSPSC # 27112703
  • Catalog Page # 861
  • Shipping Weight 13.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Blows per Minute 0 to 8500/0 to 21,250/0 to 34,000
  • Max. Power 450UWO
  • Clutch Style Adjustable
  • Handle Type T/Nonslip/Soft Grip
  • Battery Included (2) 2AEW6
  • Battery Pack Replacement 2AEW6
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.2Ah
  • Features LED Worklight
  • Tool Length 9-1/2"
  • Tool Weight 5.5 lb.
  • Includes 1 hr. Charger, (2) XRP(TM) Lithium Ion Batteries, 360 Degrees Side Handle, Kit Box
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about travis4681 is loaded.
Additional information about travis4681 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents or need to check price and availability on any of these parts, please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:38.217-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HFX7, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:38.219-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HFX7, prod, sort_default
1 of 1