Skip Content

Cordless Hammer Drill Kit,Li-Ion,20.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Hammer Drill Kit, Li-Ion, 20.0V

Price $388.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11A178
  • Mfr. Model # DCD985M2
  • UNSPSC # 27112703
  • Catalog Page # 950
  • Shipping Weight 11.76 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Hammer Drill Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage20.0
  • Chuck Size1/2"
  • Brushless MotorNo
  • No Load RPM0 to 575/0 to 1350/0 to 2000
  • Blows per Minute0 to 34,000
  • Max. Power535UWO
  • Battery Included(2) 21RV47
  • Battery Pack Replacement21RV47
  • Battery TypeLi-Ion
  • Battery Capacity4.0Ah
  • FeaturesLED Worklight
  • Tool Weight5.2 lb.
  • Includes1 hr. Charger, (2) Max Lithium Ion Batteries, 360 Degrees Side Handle, Kit Box, Mfr. No. DCB101
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Variable-speed reversing hammer drill features a nonslip, soft-grip handle, and keyless chuck.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by great kit at a great price. on special until March 31 February 14, 2013
  • 2015-04-26T20:12:37.280-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_11A178, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about BillMielke is loaded.
Additional information about BillMielke could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the drill is equipped with a separate mode control collar to switch between drilling, screwdriving and hammerdrilling modes. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is the battery for the Dewalt 20v cordless hammer drill, #11A178, interchangeable with the Dewalt 20v cordless reciprocation saw, #11A179?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MetalDept is loaded.
Additional information about MetalDept could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The batteries in the 11A178 will work with the 11A179 also.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The website picture for Grainger item # 11A178 shows a clutch to regulate torque. Can you confirm if this cordless Dewalt includes a clutch?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MetalDept is loaded.
Additional information about MetalDept could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 11A178 does have a clutch included on the tool.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:39:48.820-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11A178, prod, sort_default
1 of 1
  • 2015-04-26T19:39:48.847-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11A178, prod, sort_default
1 of 1