Skip Content

12V XRP NiCd 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12V XRP NiCd 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $256.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HFW4
  • Mfr. Model # DCD910KX
  • NSN # 5130-01-284-3063
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 14.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This variable-speed reversing drill/driver features a metal transmission, ball and roller bearings, a keyless ratcheting chuck, and an adjustable clutch. It includes batteries, a charger, and a case.

The lithium-ion batteries can be recharged nearly twice as many times as NiCd batteries, and can weigh 40% to 50% less. The batteries also maintain power levels throughout the entire discharge cycle.

3-speed models have ratcheting chuck lock and replaceable motor brushes.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 12V XRP
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 425/0 to 1200/0 to 1800
  • Max. Power 285UWO
  • Transmission 3 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Included (2) 4GA68
  • Battery Pack Replacement 4GA68
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.4Ah
  • Chuck Keyless
  • Tool Length 9-1/2"
  • Tool Weight 5.25 lb.
  • Includes (2) 12V XRP(TM) Batteries, 1 hr. Charger, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.