Skip Content

12V Standard NiCd 3/8" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12V Standard NiCd 3/8" Cordless Drill/ Driver Kit, Battery Included

Price $193.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AEU9
  • Mfr. Model # DC742KA
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 8.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless drill/driver offers power and durability with an all-metal transmission, ball and roller bearings, and an adjustable clutch. Its lithium-ion batteries maintain a consistent power level throughout the entire discharge cycle for applications requiring longer run times.

The 3-speed model also features replaceable motor brushes and a ratcheting chuck lock, designed to keep drill and driver bits secure. Includes 2 batteries, charger, and case.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 12V Standard
  • Chuck Size 3/8"
  • Brushless Motor No
  • No Load RPM 0 to 500/ 0 to 1700
  • Max. Power 200UWO
  • Transmission 2 Speed
  • Clutch Style 17 Position Adjustable
  • Handle Type T
  • Battery Included (2) 3MJ66
  • Battery Pack Replacement 3MJ66
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 1.7Ah
  • Chuck Keyless
  • Tool Length 7-7/8"
  • Tool Weight 3.8 lb.
  • Includes (2) 12V Batteries, 1 hr. Charger, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.