Skip Content

20V MAX Premium XR Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20V MAX Premium XR Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $388.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24WY36
  • Mfr. Model # DCD990M2
  • UNSPSC # 27112703
  • Catalog Page # 857
  • Shipping Weight 10.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The high-powered, high-efficiency brushless motor in this cordless drill/driver offers excellent fastening and drill applications while delivering up to 57% more run time than a brushed model.

The drill's 3-speed, all-metal transmission and extended-run, lithium-ion batteries work to maintain performance throughout the entire discharge cycle.
Its built-in LED light features a 20-sec. trigger release delay to increase visibility in dark or confined spaces.

The 1/2" metal ratcheting chuck features carbide inserts for outstanding bit-gripping strength.

Includes 2 batteries, fast charger, onboard bit holder, belt hook, side handle, and kit box.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 20V MAX Premium XR Brushless
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 575/ 0 to 1350/ 0 to 2000
  • Max. Power 650UWO
  • Transmission 3 Speed
  • Clutch Style 11 Position Adjustable
  • Handle Type Pistol
  • Battery Included (2) 21RV46
  • Battery Pack Replacement 21RV46
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Chuck Keyless
  • Tool Length 8-1/2"
  • Tool Weight 5.0 lb.
  • Includes Drill/Driver, Hour Charger, (2) 20V MAX XR Premium Lithium Ion Batteries, Side handle, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.