Skip Content

Cordless Cutoff Tool Kit,18.0V,4-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Cutoff Tool Kit, 18.0V, 4-1/2 In.

Price $354.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WY80
  • Mfr. Model # DC411KA
  • UNSPSC # 27112704
  • Catalog Page # 955
  • Shipping Weight 18.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Cutoff Tool Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Size4-1/2"
  • Max. Wheel Dia.4-1/2"
  • No Load RPM6500
  • Battery Included(2) 4GA70
  • Battery Pack Replacement4GA70
  • Battery TypeNiCd
  • Battery Capacity2.4Ah
  • Spindle Thread Size5/8"-11
  • Switch TypeTrigger
  • FeaturesQuick-Change(TM) Wheel Release, 2 Position Side Handle, Trigger Switch
  • Tool Length11-1/2"
  • Tool Weight7 lb.
  • IncludesMetal Gear Case, (2) Batteries, 60 min. Charger, Guard, Side Handle, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Cordless Grinder/Cut-Off Tools
For metal cutting or light-duty grinding and sanding applications.

Repair Parts

Displaying repair parts for model:
  • DC411KA

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about ExTrodinair is loaded.
Additional information about ExTrodinair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No it does not.
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about Porter-CableProductExpert is loaded.
Additional information about Porter-CableProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:13:55.733-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WY80, prod, sort_default
1 of 1
  • 2015-05-24T20:13:55.735-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WY80, prod, sort_default
1 of 1