Skip Content

Cordless Cutoff Tool,Bare Tool,18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Cutoff Tool, Bare Tool, 18.0V

Sale Price $99.00 / each Offer Ends 06/30/15

Price $131.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YDZ6
  • Mfr. Model # DC411B
  • UNSPSC # 27112704
  • Catalog Page # 955
  • Shipping Weight 6.82 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Cutoff Tool
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Size4-1/2"
  • Max. Wheel Dia.4-1/2"
  • No Load RPM6500
  • Battery IncludedNo
  • Battery Pack Replacement5MP77
  • Battery TypeNiCd
  • Battery Capacity2.4Ah
  • Spindle Thread Size5/8"-11
  • Switch TypeTrigger
  • FeaturesLock-Off Button Trigger Switch, 2-Position Side Handle, Quick-Change (TM) Wheel Release
  • Tool Length11-1/2"
  • Tool Weight4.6 lb.
  • IncludesType 1 Guard, Wrench, (2) Matching Flanges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cordless Grinder/Cut-Off Tools
For metal cutting or light-duty grinding and sanding applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
if you do would you send me part # and price.
1 year ago
by
Read all my Q&A
 
Please wait while more information about enriqueg is loaded.
Additional information about enriqueg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes they are available as parts items.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about gpalmersgc is loaded.
Additional information about gpalmersgc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tool does not come with a case.

Thank you for using Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-25T19:43:31.584-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YDZ6, prod, sort_default
1 of 1
  • 2015-04-25T19:43:31.586-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YDZ6, prod, sort_default
1 of 1