Skip Content

Cordless Cutoff Tool Kit,20.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Cutoff Tool Kit, 20.0V

Price $372.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24T869
  • Mfr. Model # DCG412P2
  • UNSPSC # 27112703
  • Catalog Page # 951
  • Shipping Weight 14.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Cutoff Tool Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage20.0
  • Size4-1/2"
  • Max. Wheel Dia.4-1/2"
  • No Load RPM7000
  • Battery Included(2) 31AC52
  • Battery Pack Replacement31AC52
  • Battery TypeLi-Ion
  • Battery Capacity5.0Ah
  • Spindle Thread Size5/8"
  • Switch TypeTrigger
  • Features2-Position Side Handle, Quick-Change(TM) Wheel Release, Trigger Switch
  • Tool Length14"
  • Tool Weight6.5 lb.
  • IncludesCut-Off Tool, (2) 20V MAX Li-Ion 5.0A/hr. Battery Packs, State of Charge Indicator, Fast Charger, Spanner Wrench, Type 1 (Cutting) Guard, 2-Position Side Handle, Contractor Bag

Compliance and Restrictions

  • Hazardous material - General

Details

Cordless Grinder/Cut-Off Tools
For metal cutting or light-duty grinding and sanding applications.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by highly recommend this cut off tool. battery life is excellent DeWalt was beginning to lose my confidence as of late with the 18Volt battery. But this 20Volt battery is ten times better. Finally DeWalt redeems themselves. Tool is lighter than I expected and works well under load. A must have for the metal worker. December 10, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TOMAUDIA is loaded.
Additional information about TOMAUDIA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: OSHA does not approve power tools, they only establish regulations. For further assistance, please call 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1