Skip Content

Combo Kit W/Addl Battery,Li-Ion,20V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combo Kit W/Addl Battery, Li-Ion, 20V

Price $803.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7CW74
  • Mfr. Model # DCK490L2/DCB200
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 22.56 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 11A165
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 11A165
  • Includes 11A162 (11A178 Hammer Drill, 11A179 Reciprocating Saw, 11A181 Impact Driver, 11A159 LED Work Light, 11A165 (2) 20 V Max Lithium Ion 3.0 A Battery Packs, 11A157 Fast Charger, 360 Degrees Side Handle, Belt Hook, Contractor Bag)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.