Skip Content

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5YAV2
  • Mfr. Model # DCK440X
  • UNSPSC # 27112703
  • Catalog Page # 860
  • Shipping Weight 33.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 4
  • Tools Included Circular Saw, Hammer Drill, Light, Reciprocating Saw
  • Cordless Tool Battery Type NiCd
  • Hammer Drill Mfr. No. DCD951
  • Circular Saw 4EB86
  • Reciprocating Saw 4CY88
  • Light 4LG22
  • Charger Mfr. No. DW9116
  • Battery Included (2) 4GA70
  • Battery Capacity 2.4Ah
  • Battery Pack Replacement 4GA70
  • Carrying Case Contractor Bag
  • Includes 1/2" Hammerdrill, 6-1/2" Circular Saw, Reciprocating Saw, Pivoting Head Flashlight, Charger, (2) Battery Packs, 360 Side Handle, Carbide Tipped Blade, Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.