Skip Content

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4

Price $770.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HFX2
  • Mfr. Model # DCK455X
  • UNSPSC # 27112703
  • Catalog Page # 860
  • Shipping Weight 26.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® cordless combination kit is a 4-piece tool kit. The high-performance tools include an 18V 1/2" hammer drill, 18V 1/4" impact driver, 18V reciprocating saw, 18V flexible floodlight, 2 batteries, 1-hr. charger, 360° side handle, and contractor bag.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 4
  • Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Cordless Tool Battery Type NiCd
  • Hammer Drill 4YEA7
  • Impact Driver 4YEA4
  • Reciprocating Saw 4YDZ4
  • Light 4LG25
  • Charger Mfr. No. DW9116
  • Battery Included (2) 4GA70
  • Battery Capacity 2.4Ah
  • Battery Pack Replacement 4GA70
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, Charger, 360 Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.