Skip Content

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 6

Price $824.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HFW7
  • Mfr. Model # DCK655X
  • UNSPSC # 27112703
  • Catalog Page # 860
  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This all-in-one kit comes with 6 versatile power tools that are ideal for most jobs on the plant floor. Hammer Drill No. 4YEA7 features 1/2" chuck, 0 to 85000 to 21,2500 to 34,000 blows per min., and 0 to 5000 to 12500 to 2000 no load rpm.
Impact Driver No. 4YEA4 features 1/4" hex drive and 0 to 2700 blows per min. Circular Saw No. 4YDZ5 features 6-1/2" dia. blade, 3700 no load rpm, and 5/8" arbor hole. Reciprocating Saw No. 4YDZ4 features 1-1/8" blade stroke and 0 to 3000 no load strokes/min. Cut-Off Tool No. 4YDZ6 features 5/8"-11" spindle and 6500 no load rpm. Light No. 4LG25 includes extra-bright Xenon bulb, polycarbonate lens, and nylon polymer body.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 6
  • Tools Included Circular Saw, Cut Off Tool, Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Cordless Tool Battery Type NiCd
  • Hammer Drill 4YEA7
  • Impact Driver 4YEA4
  • Circular Saw 4YDZ5
  • Reciprocating Saw 4YDZ4
  • Cut Off Tool 4YDZ6
  • Light 4LG25
  • Charger Mfr. No. DW9116
  • Battery Included (2) 4GA70
  • Battery Capacity 2.4Ah
  • Battery Pack Replacement 4GA70
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, 1 hr. Charger, 360 Degrees Side Handle, Carbide Tipped Blade, Type 1 Guard and Wheel, Wrench, Backing Flange, (2) Position Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This is for Dewalt cordless 18V Reciprocating tools
2 years ago
by
Read all my Q&A
 
Please wait while more information about RogerY is loaded.
Additional information about RogerY could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The charger in this kit is 120V.
Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:56:44.609-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HFW7, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:44.610-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HFW7, prod, sort_default
1 of 1