Skip Content

Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of Tools 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of Tools 5

Price $1,012.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24T871
  • Mfr. Model # DCK592L2
  • UNSPSC # 27112703
  • Catalog Page # 856
  • Shipping Weight 32.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20.0
  • Number of Tools 5
  • Tools Included Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 11A178
  • Impact Driver 11A181
  • Circular Saw 24T860
  • Reciprocating Saw 24T859
  • Light 11A159
  • Charger 11A157
  • Battery Included (2) 11A165
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 11A165
  • Carrying Case Contractor Bag
  • Includes Battery Packs, Fast Charger, 360 Degrees Side Handle, Belt Hook, Carbide Tipped Blade, Hammerdrill, Reciprocating Saw, 1/4" Impact Driver, Circular Saw, LED Work Light
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.