Skip Content

Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of Tools 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of Tools 5

Price $750.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11A163
  • Mfr. Model # DCK590L2
  • UNSPSC # 27112703
  • Catalog Page # 949
  • Shipping Weight 31.92 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage20.0
  • Number of Tools5
  • Tools IncludedCircular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Battery TypeLi-Ion
  • Hammer Drill11A178
  • Impact Driver11A181
  • Circular SawDCS393B
  • Reciprocating SawDCS381B
  • Light11A159
  • Charger11A157
  • Battery Included(2) 11A165
  • Battery Capacity3.0Ah
  • Battery Pack Replacement11A165
  • Carrying CaseContractor Bag
  • Includes(2) Battery Packs, Fast Charger, 360 Degrees Side Handle, Belt Hook, Carbide Tipped Blade
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Get the power tools that you need with this versatile 5-tool kit that includes a handy carrying bag. Kit accessories include 2 batteries, charger, 360° side handle, belt hook, and carbide-tipped blade.

Hammer Drill No. 11A178 features 1/2" chuck, 0 to 34,000 blows per min., and 0 to 5750 to 13500 to 2000 no load rpm. Impact Driver No. 11A181 features 1/4" hex drive and 0 to 3200 blows per min. Circular Saw No. 11A166 features 6-1/2" dia. blade, 3700 no load rpm, and 5/8" arbor hole. Reciprocating Saw No. 11A179 features 1-1/8" blade stroke and 0 to 3000 no load strokes/min. Light No. 11A159 includes LED lamp and polycarbonate lens.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.