Skip Content

Cordless Circular Saw Kit,18V,6-1/2 In,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Circular Saw Kit, 18V, 6-1/2 In, L

Price $362.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4PKU2
  • Mfr. Model # DCS390L
  • UNSPSC # 27112709
  • Catalog Page # 955
  • Shipping Weight 16.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 6-1/2"
  • Blade Side Left
  • Bevel Adjustment 0 to 50 Degrees
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 3700
  • Shoe Material High Strength Magnesium
  • Arbor Hole 5/8"
  • Battery Included 2AEW6
  • Battery Pack Replacement 2AEW6
  • Battery Type Li-Ion
  • Battery Capacity 2.2Ah
  • Features High Strength Magnesium Shoe and Upper Guard
  • Tool Length 15-3/8"
  • Tool Weight 7.7 lb.
  • Includes 1 hr. Charger, (1) Battery, (16) Tooth Carbide Tipped Saw Blade, Rip Fence, Heavy Duty Kit Box
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.



Worm Drive and Circular Saws
Feature easy-access bevel adjustment and spindle lock for fast, convenient blade changes.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.