Skip Content

Cordless Caulk Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Caulk Gun

DEWALT

Technical Specs

  • ItemCordless Caulk Gun 
  • Voltage18.0 
  • Application Speed0 to 135 Sec/Cartridge 
BrandDEWALT 
Battery Included/Bare Tool
1 Selected
  • Bare Tool (No Battery) 
Capacity
Please Select
Cartridge Type
Please Select
Item #Battery Included/Bare ToolCapacityCartridge TypeAvailabilityPrice Qty
24T850Bare Tool (No Battery)10 or 20 oz.

Typically in Stock

$261.50 / each

24T848Bare Tool (No Battery)10 oz.10oz, 1/10 gal, and 300ml to 310ml cartridges

Typically in Stock

$238.25 / each

24T849Bare Tool (No Battery)29 oz.29 oz., Quart Size Cartridges

Typically in Stock

$261.50 / each

Adding More Products