Skip Content

Cold Protection Gloves,M,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cold Protection Gloves, M, Black, PR

Price $30.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8N007
  • Mfr. Model # DPG740M
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E6536
  • Shipping Weight 0.28 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wind- and water-resistant, DeWALT® cold protection gloves keep your hands warm yet allow them to breathe for all-day comfort. Fleece gloves are the perfect choice for outdoor work during mild winter conditions. Reinforced saddle overlay and double stitching extend the life and durability of these gloves. Synthetic leather fingertips enhance grip. Extended cuff adds protection.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Extended
  • Lining Unlined
  • Size M
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Cut Gunn
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.