Skip Content

Chop Saw,14 In. Blade,1 In. Arbor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chop Saw, 14 In. Blade, 1 In. Arbor

Price $645.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YL17
  • Mfr. Model # DW872
  • UNSPSC # 23101512
  • Catalog Page # 936
  • Shipping Weight 60.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This chop saw features a 45° adjustable fence, quick-lock vise, quick-retracting guard, and chip deflector.

View More

Technical Specs

  • Item Chop Saw
  • Voltage 120
  • Blade Dia. 14"
  • Arbor Size 1"
  • No Load RPM 1300
  • Amps 15
  • Cutting Capacity 5-3/16"
  • Pivoting Fence Angle 45 Degrees
  • Guard Type Pivoting
  • Handle Type Horizontal D
  • Tool Weight 47.0 lb.
  • Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
  • Material Cast Aluminum, Polycarbonate
  • Includes 14" Carbide Tipped Blade, Wrench, Vertical Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is a nice saw. It cuts without sparks and leaves a clean cut. However, if you have a heavy handed operator, the (expensive) blade will only last for 8 or 10 cuts. It's very important to follow the instructions on what direction to cut and not push too hard. Also, PPE is very important, this thing will throw metal chips at your face. November 2, 2012
  • 2016-02-06 T20:04:28.970-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YL17, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It would be nice to include tooth count of blade in discription
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JDWalker is loaded.
Additional information about JDWalker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The saw includes a 70 tooth blade.
Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:08:44.924-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YL17, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:44.926-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YL17, prod, sort_default
1 of 1