Skip Content

Chop Saw,14 In. Blade,1 In. Arbor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chop Saw, 14 In. Blade, 1 In. Arbor

Price $279.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 32099 (Change)

Go

Invalid Zip Code


JACKSONVILLE branch 384

  • Item # 1AUY9
  • Mfr. Model # D28715
  • NSN # 
  • UNSPSC # 27112709
  • Catalog Page # 936
  • Shipping Weight 45.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable chop saw features a 45° adjustable fence for accurate angle cuts. It features a D-handle, a Quick-Lock vise, an adjustable spark guard, and a heavy-duty lockdown pin.

View More

Technical Specs

  • Item Chop Saw
  • Voltage 120
  • Blade Dia. 14"
  • Arbor Size 1"
  • No Load RPM 4000
  • Amps 15
  • Cutting Capacity 5"
  • Pivoting Fence Angle 45 Degrees
  • Guard Type Pivoting
  • Handle Type Horizontal D
  • Tool Weight 39.0 lb.
  • Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
  • Material Steel
  • Includes 14" Abrasive Wheel, Fence Wrench, Tool Free Flange System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about flamer is loaded.
Additional information about flamer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Do you sell the blades that can cut aluminum with this saw?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RichardHB is loaded.
Additional information about RichardHB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You could use Grainger # 5LTR7 as one option.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Deucejosh is loaded.
Additional information about Deucejosh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: no it doesn’t have a brake.
Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about moose1952 is loaded.
Additional information about moose1952 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a parts list to select the correct replacement switch.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Looking for 220v model?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Falkor is loaded.
Additional information about Falkor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: A 220 volt version of this saw is not available currently.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BobbiJo is loaded.
Additional information about BobbiJo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the lock nut is 14864100. For pricing and availability please contact our customer service department at 1-800-Grainger.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:42:40.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AUY9, prod, sort_default
1 of 1
  • 2015-09-08T19:42:40.469-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AUY9, prod, sort_default
1 of 1