Skip Content

 
Carbide Tip, Metal Cutting Metal Cutting Circular Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbide Tip, Metal Cutting Metal Cutting Circular Saw Blade

DEWALT


Technical Specs

  • ItemMetal Cutting Circular Saw Blade 
  • Tip MaterialCarbide 
  • Blade TypeMetal Cutting 
  • Blade Dia.7-1/4" 
  • Number of Teeth48 
  • Arbor Hole5/8" 
  • Kerf0.079" 
  • Tooth GrindATB 
Shop Items By:Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
DW7766

Limited Quantity Available

$83.39 / each

Crclr Saw Bld,Crbde,7-1/4 In,48 Teeth
Catalog Page #  NA

Clearance Price:
$83.39 / each

Price: $92.65 / each

Technical Specs

  • ItemMetal Cutting Circular Saw Blade
  • Tip MaterialCarbide
  • Blade TypeMetal Cutting
  • Blade Dia.7-1/4"
  • Number of Teeth48
  • Arbor Hole5/8"
  • Kerf0.079"
  • Tooth GrindATB