Skip Content

Bench Grinder,8 In.,3600 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Grinder, 8 In., 3600 RPM

Price $197.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PC40
  • Mfr. Model # DW758
  • NSN # 5130-01-397-8895
  • UNSPSC # 27112704
  • Catalog Page # 1027
  • Shipping Weight 41.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP3/4
  • Voltage120
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionNo
  • Amps4.2
  • No Load RPM3600
  • Wheel Width1"
  • Arbor Size5/8"
  • Wheels Center-Center12-1/2"
  • Overall Length19"
  • Overall Height13"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightNo
  • Hz60
  • IncludesEye Shields, Spark Deflectors, Toll Rests, Adjustment Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Induction motor for heavy-duty grinding operations. Cast-iron base and motor housing provide durability and long life. Precision-machined aluminum tool rests allow you to accurately position work. Rear exhaust ports in wheel guards provide smooth operation. 12-1/2" distance between wheels for longer and larger grinding applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do they make a bag that can be attached to collect the metal dust?
9 months ago
by
Read all my Q&A
 
Please wait while more information about KBRelm is loaded.
Additional information about KBRelm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I can email you a copy of the parts list so you can identify what parts you are needing. I located a part number for the tool rest #286066-00 but I have not located the other parts as they may identify it by a different name. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

looking for shields for this grinder

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about gustrot is loaded.
Additional information about gustrot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The eyeshield is item #26DY83 and the guard covers are
#26EM61 & #26EM62.

Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-03-31T19:37:44.718-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PC40, prod, sort_default
1 of 1
  • 2015-03-31T19:37:44.721-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PC40, prod, sort_default
1 of 1