Skip Content

Bench Grinder,6 In.,3450 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Grinder, 6 In., 3450 RPM

Price $161.75 / each

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code


FOREST PARK branch 041

  • Item # 4PC39
  • Mfr. Model # DW756
  • NSN # 5130-01-397-7889
  • UNSPSC # 27112704
  • Catalog Page # 1027
  • Shipping Weight 29.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP5/8
  • Voltage120
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps4.0
  • No Load RPM3450
  • Wheel Width3/4"
  • Arbor Size1/2"
  • Wheels Center-Center12-1/2"
  • Overall Length18-1/2"
  • Overall Height10-1/2"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightNo
  • Hz60
  • IncludesEye Shields, Spark Deflectors, Tool Rests, Adjustment Wrench, 1/2" Spindle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Induction motor for heavy-duty grinding operations. Cast-iron base and motor housing provide durability and long life. Precision-machined aluminum tool rests allow you to accurately position work. Rear exhaust ports in wheel guards provide smooth operation. 12-1/2" distance between wheels for longer and larger grinding applications.

Repair Parts

Displaying repair parts for model:
  • DW756

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

wheel

what is the grainger pn for the grinding wheel for this bench grinder
3 months ago
by
Read all my Q&A
 
Please wait while more information about alincoln is loaded.
Additional information about alincoln could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please see Grainger item 26EM65. Thank you for using Grainger.com Ask & Answer.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ingajadeh is loaded.
Additional information about ingajadeh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This would not be the ideal grinder to use for such things but please call us so we can further discuss your application. 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SuperEd is loaded.
Additional information about SuperEd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This grinder can be used as a buffer, but the wheel guards, eyeshields, and tool rests must be kept on the unit. For assistance with buffing and polishing wheels, please call Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about basso is loaded.
Additional information about basso could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the parts list the eye shield is part # 286439-00 and is available through special order. For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-323-0620 for more information regarding ordering this specific item.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:50:01.394-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PC39, prod, sort_default
1 of 1
  • 2015-08-31T19:50:01.396-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PC39, prod, sort_default
1 of 1