Skip Content

Battery Pack/Charger Kit,18.0V,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Pack/Charger Kit, 18.0V, Li-Ion

Price $242.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2AEW7
  • Mfr. Model # DC9182C
  • UNSPSC # 26111710
  • Catalog Page # 953
  • Shipping Weight 3.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Pack and Charger Kit
  • Voltage 18.0
  • Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • For Use With 18V Li-Ion Power Tools and Accessories
  • Features 18V XRP(TM) Li-Ion Battery Pack (2AEW6) is Compatible with DEWALT(R) 18V Tools, XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight Design 1.5 lb., Same Weight As An 12V NiCd Battery, No Memory and Virtually No Self Discharge for Maximum Productivity and Less Downtime, Charger (2AEX1) Charges All DEWALT(R) 7.2V - 18V NiCd/NiMH/Li-Ion Batteries Except Univolt Batteries So Users Need Only One Charger for Multiple Cordless Products
  • Charger Input Voltage 120VAC
  • Includes Battery (2AEW6 and Charger (2AEX1)
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.