Skip Content

Anti-Vibration Gloves,M,Black/Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Anti-Vibration Gloves, M, Black/Gray, PR

Price $50.40 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GPX5
  • Mfr. Model # DPG210M
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D0853
  • Shipping Weight 0.28 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWALT® anti-vibration gloves provide the versatility of a work glove with the impact protection needed for safety. Reinforced, water- and oil-resistant PVC palm overlay provides added palm protection and extends glove life. Stretch nylon gusset prevents debris penetration. Memory foam padding reduces stressful vibration. Extended hook-and-loop wrist closure for a secure and snug fit.

View More

Technical Specs

  • Item Anti-Vibration Heavy Utility Gloves
  • Size M
  • Color Black/Gray
  • Palm Material PVC/Memory Foam Padding
  • Palm Construction Neoprene
  • Finger Style Full
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Shirred
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.