Skip Content

Anti-Vibration Gloves,XL,Black/Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anti-Vibration Gloves, XL, Black/Gray, PR

DEWALT

Price: $48.80 / pair

Please sign in or register to access lists

  • Item # 4GPW5
  • Mfr. Model # DPG240XL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D0856
  • Shipping Weight 0.29 lbs.
Country of Origin PakistanCountry of Origin is subject to change.

Technical Specs

  • ItemAnti-Vibration Framer Gloves
  • SizeXL
  • ColorBlack/Gray
  • Palm MaterialLeather/Memory Foam Padding
  • Palm ConstructionLeather
  • Finger StyleThree Quarter
  • Back MaterialNeoprene
  • Knuckle Padding MaterialNeoprene
  • CuffShirred
  • Closure TypeHook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Gloves feature three cut fingers that are anatomically positioned to give you the dexterity and control you need on the job. Reinforced PVC palm overlays and high-density memory foam heel of hand and thumb cushions for impact-vibration reduction. Wipe-away brow sweat with the terry cloth top of thumb. Extended hook-and-loop wrist closure fits secure and snug. X-Large.

Framer’s Gloves are the perfect Gloves for carpenters
• 3/4 short finger design provides extreme dexterity

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.