Skip Content

Angle Grinder, Wheel Dia.: 6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder, Wheel Dia.: 6"

DEWALT

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.6" 
  • No Load RPM9000 
  • Amps13 
  • Spindle Thread Size5/8"-11 
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Switch TypeTool LengthTool WeightAvailabilityPrice Qty
1AUY8Paddle11-3/4"6.0 lb.

$177.00 / each

1AUY7Paddle13"4.6 lb.

$181.00 / each

1AUY6Trigger13"4.6 lb.

$166.00 / each

Adding More Products