Skip Content

Angle Grinder, Wheel Dia.: 4-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder, Wheel Dia.: 4-1/2"

DEWALT

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.4-1/2" 
  • No Load RPM11,000 
  • Amps13 
  • Spindle Thread Size5/8"-11 
  • Tool Length13" 
  • Tool Weight4.6 lb. 
Brand:D DEWALT Shop Items By:On Sale 
Switch Type
Please Select
Item #Switch TypeAvailabilityPrice Qty
1AUY4Paddle

$140.00 / each

1AUY5Slide

$144.00 / each

Adding More Products