Skip Content

Angle Grinder,4-1/2 In.,9A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder

DEWALT

Technical Specs

  • ItemAngle Grinder 
  • Wheel Dia.4-1/2" 
  • No Load RPM12,000 
  • Amps @ 120V
  • Spindle Thread Size5/8"-11 
  • Switch TypePaddle 
  • Tool Length10-3/4" 
  • Tool Weight3.9 lb. 
Item #AvailabilityPrice Qty
19TF49

Typically in Stock

$121.40 / each

19TF50

Typically in Stock

$121.40 / each

Adding More Products