Skip Content

 
3/4" Hex Demolition Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4" Hex Demolition Tool


Item
Please Select
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Shank Type
Overall Length (In.)
Shank Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DW5958
3/4" Hex Demolition Tool
10-3/4

$147.35 / each

Enter location to check availability
Ground Rod Driver
Catalog Page #  1005 

Price $147.35 / each

Technical Specs

  • Item3/4" Hex Demolition Tool
  • Overall Length (In.)10-3/4
DW5952
3/4" Hex Demolition Tool
12

$44.20 / each

Enter location to check availability
Chisel,Scaling
Catalog Page #  1005 

Price $44.20 / each

Technical Specs

  • Item3/4" Hex Demolition Tool
  • Overall Length (In.)12
DW5953
3/4" Hex Demolition Tool
12

$19.34 / each

Enter location to check availability
Cold Chisel,1 X 12 In
Catalog Page #  1005 

Price $19.34 / each

Technical Specs

  • Item3/4" Hex Demolition Tool
  • Overall Length (In.)12
DW5950
3/4" Hex Demolition Tool
12

$25.40 / each

Enter location to check availability
Bull Point,12 In
Catalog Page #  1005 

Price $25.40 / each

Technical Specs

  • Item3/4" Hex Demolition Tool
  • Overall Length (In.)12
DW5951
3/4" Hex Demolition Tool
18

$23.23 / each

Enter location to check availability
Bull Point,18 In OAL,3/4 Hex
Catalog Page #  1005 

Price $23.23 / each

Technical Specs

  • Item3/4" Hex Demolition Tool
  • Overall Length (In.)18
DW5954
Demolition Tool
Hex
18
3/4"

$23.23 / each

Enter location to check availability
Demolition Tool,Hex,3/4 Shank,18 In. L
Catalog Page #  1005 

Price $23.23 / each

Technical Specs

  • ItemDemolition Tool
  • Shank TypeHex
  • Overall Length (In.)18
  • Shank Size (In.)3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More