Skip Content

 
20.0 Volt Cordless Impact Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20.0 Volt Cordless Impact Wrench

DEWALT


Technical Specs

  • ItemCordless Impact Wrench 
  • Drive ConfigurationStraight 
  • Voltage20.0 
  • Blows per Minute0 to 2700 
  • Battery TypeLi-Ion 
BrandDEWALT 
Battery Included/Bare Tool
1 Selected
  • Bare Tool (No Battery) 
Drive Size
Please Select
No Load RPM
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Battery Included/Bare Tool
Drive Size
No Load RPM
Availability
Price
Qty
DCF883B
Bare Tool (No Battery)
3/8"
0 to 2300

$163.50 / each

Cordless Impact Wrench,3/8 In. Drive
Catalog Page #  NA

Price: $163.50 / each

Technical Specs

  • ItemCordless Impact Wrench
  • Drive ConfigurationStraight
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage20.0
  • Drive Size3/8"
  • No Load RPM0 to 2300
  • Blows per Minute0 to 2700
  • Battery TypeLi-Ion
DCF889B
Bare Tool (No Battery)
1/2"
0 to 1650

$214.50 / each

Cordless Impact Wrench,20.0V,1/2 In.
Catalog Page #  955 

Price: $214.50 / each

Technical Specs

  • ItemCordless Impact Wrench
  • Drive ConfigurationStraight
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage20.0
  • Drive Size1/2"
  • No Load RPM0 to 1650
  • Blows per Minute0 to 2700
  • Battery TypeLi-Ion
DCF880B
Bare Tool (No Battery)
1/2"
0 to 2300

$168.00 / each

Cordless Impact Wrench,20.0V,1/2 In.
Catalog Page #  955 

Price: $168.00 / each

Technical Specs

  • ItemCordless Impact Wrench
  • Drive ConfigurationStraight
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage20.0
  • Drive Size1/2"
  • No Load RPM0 to 2300
  • Blows per Minute0 to 2700
  • Battery TypeLi-Ion