Skip Content

 
20.0 Volt Cordless Drill/Driver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20.0 Volt Cordless Drill/Driver

DEWALT


Technical Specs

  • ItemCordless Drill/Driver 
  • Voltage20.0 
  • Chuck Size1/2" 
BrandDEWALT 
Battery Included/Bare Tool
1 Selected
  • Bare Tool (No Battery) 
No Load RPM
Please Select
Brushless Motor
Please Select
Max. Power
Please Select
Max. Torque
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Included/Bare Tool
No Load RPM
Brushless Motor
Max. Power
Max. Torque
Availability
Price
Qty
DCD790B
Bare Tool (No Battery)
0 to 2000
Yes
360UWO
360 in.-lb.

$129.00 / each

Offer Ends 12/31/14
Cordless Screwdriver,Bare,1/2 In
Catalog Page #  949 

Sale Price:
$129.00 / each
Offer Ends 12/31/14

Price: $146.85 / each

Technical Specs

  • ItemCordless Drill/Driver
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage20.0
  • Chuck Size1/2"
  • No Load RPM0 to 2000
  • Brushless MotorYes
  • Max. Power360UWO
  • Max. Torque360 in.-lb.
DCD780B
Bare Tool (No Battery)
0 to 600/0 to 2000
No
350UWO

$119.00 / each

Offer Ends 12/31/14
Cordless Drill/Driver,Bare Tool,20.0V
Catalog Page #  949 

Sale Price:
$119.00 / each
Offer Ends 12/31/14

Price: $142.65 / each

Technical Specs

  • ItemCordless Drill/Driver
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage20.0
  • Chuck Size1/2"
  • No Load RPM0 to 600/0 to 2000
  • Brushless MotorNo
  • Max. Power350UWO