Skip Content

 
18.0 Volt Cordless Hammer Drill/Driver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Volt Cordless Hammer Drill/Driver


Technical Specs

  • Voltage 18.0 
  • Chuck Size 1/2" 
  • Brushless Motor No 
Item
Please Select
Battery Included / Bare Tool
Please Select
No Load RPM
Please Select
Max. Torque
Please Select
Cordless Tool Battery Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Item
Battery Included / Bare Tool
No Load RPM
Max. Torque
Cordless Tool Battery Type
Price
Qty
Please use Qty box to add item(s) to cart.
DCD950B
Cordless Hammer Drill/Driver
Bare Tool (No Battery)
0 to 500/0 to 1250/0 to 2000
NiCd

$188.75 / each

Enter location to check availability
Catalog Page #  861 

Price $188.75 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Cordless Tool Battery Type NiCd
DCD775B
Cordless Hammer Drill/Driver
Bare Tool (No Battery)
0 to 500/0 to 1700
350 in.-lb.

$169.00 / each

Enter location to check availability
Catalog Page #  861 

Price $169.00 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1700
  • Max. Torque 350 in.-lb.
DCD959KX
Cordless Hammer Drill/Driver Kit
Battery Included
0 to 450/0 to 1400/0 to 2000
NiCd

$411.50 / each

Enter location to check availability
Catalog Page #  861 

Price $411.50 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 450/0 to 1400/0 to 2000
  • Cordless Tool Battery Type NiCd
DCD970KL
Cordless Hammer Drill/Driver Kit
Battery Included
0 to 500/0 to 1250/0 to 2000
Li-Ion

$435.75 / each

Enter location to check availability
Catalog Page #  861 

Price $435.75 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Cordless Tool Battery Type Li-Ion
DCD950VX
Cordless Hammer Drill/Driver Kit
Battery Included
0 to 500/0 to 1250/0 to 2000
NiCd

$501.50 / each

Enter location to check availability
Catalog Page #  861 

Price $501.50 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Cordless Tool Battery Type NiCd
DCD950KX
Cordless Hammer Drill/Driver Kit
Battery Included
0 to 500/0 to 1250/0 to 2000
NiCd

$378.00 / each

Enter location to check availability
Catalog Page #  861 

Price $378.00 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Cordless Tool Battery Type NiCd
DC725KA
Cordless Hammer Drill/Driver Kit
Battery Included
0 to 500/0 to 1700
NiCd

$307.50 / each

Enter location to check availability
Catalog Page #  861 

Price $307.50 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1700
  • Cordless Tool Battery Type NiCd
DCD775KL
Cordless Hammer Drill/Driver Kit
Battery Included
0 to 500/0 to 1700
350 in.-lb.
Li-Ion

$342.75 / each

Enter location to check availability
Catalog Page #  861 

Price $342.75 / each

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/0 to 1700
  • Max. Torque 350 in.-lb.
  • Cordless Tool Battery Type Li-Ion
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More