Skip Content

 
1 1/8" Hex Drive Breaker Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1 1/8" Hex Drive Breaker Hammer


Item
Please Select
Type
Please Select
Shank Type
Please Select
Overall Length (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Item
Type
Shank Type
Overall Length (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DW5964
1 1/8" Hex Drive Breaker Hammer
17

$114.50 / each

Enter location to check availability
Catalog Page #  897 

Price $114.50 / each

Technical Specs

  • Item 1 1/8" Hex Drive Breaker Hammer
  • Overall Length (In.) 17
DW5963
1 1/8" Hex Drive Breaker Hammer
17

$139.00 / each

Enter location to check availability
Catalog Page #  897 

Price $139.00 / each

Technical Specs

  • Item 1 1/8" Hex Drive Breaker Hammer
  • Overall Length (In.) 17
DW5960
1 1/8" Hex Drive Breaker Hammer
Bull Point
20

$38.70 / each

Enter location to check availability
Catalog Page #  897 

Price $38.70 / each

Technical Specs

  • Item 1 1/8" Hex Drive Breaker Hammer
  • Type Bull Point
  • Overall Length (In.) 20
DW5961
1 1/8" Hex Drive Breaker Hammer
Scaling Chisel
20

$69.25 / each

Enter location to check availability
Catalog Page #  897 

Price $69.25 / each

Technical Specs

  • Item 1 1/8" Hex Drive Breaker Hammer
  • Type Scaling Chisel
  • Overall Length (In.) 20
DW5965
1-1/8" Hex Drive Breaker Hammer
Clay Spade
23

$159.50 / each

Enter location to check availability
Catalog Page #  897 

Price $159.50 / each

Technical Specs

  • Item 1-1/8" Hex Drive Breaker Hammer
  • Type Clay Spade
  • Overall Length (In.) 23
DW5834B15
Cold Chisel
SDS Max
12

$266.75 / pkg. of 15

Enter location to check availability
Catalog Page #  NA

Price $266.75 / pkg. of 15

Technical Specs

  • Item Cold Chisel
  • Shank Type SDS Max
  • Overall Length (In.) 12
DW5962
Cold Chisel
Demolition Hammer
20

$35.95 / each

Enter location to check availability
Catalog Page #  897 

Price $35.95 / each

Technical Specs

  • Item Cold Chisel
  • Type Demolition Hammer
  • Overall Length (In.) 20
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More