Skip Content

Wear Guard,Fine Load,30 Lb Bucket,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wear Guard, Fine Load, 30 Lb Bucket, Gray

Price $1,178.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3DPG5
  • Mfr. Model # 11470
  • UNSPSC # 31211704
  • Catalog Page # 3126
  • Shipping Weight 33.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wear Resistant Coating
  • Type Small Particle Abrasion, Less Than1/8"
  • Size 30 lb.
  • Container Type Bucket
  • Color Gray
  • Compound Epoxy
  • Functional Cure 6-8 hr.
  • Mixing Ratio 2:1
  • Shear Strength 11,000 psi
  • Max. Temp. 300 Degrees F
  • Primer No
  • Temp. Range Up to 300 Degrees F
  • Work Life 30 min.
  • Full Cure 16 hr.
  • Compressive Strength 11,000 psi
  • Viscosity Putty
  • Application Micro-High-Alumina, Ceramic Bead-Filled, High-Density Epoxy System For Equipment Protection
  • Characteristics Handles Particulate Smaller Than 1/8, Can Be Troweled For Dust Particulate Applications, Slurry Pumps, Scrubbers, Screens, And Screw Conveyors, Resistant To A Wide Range Of Chemicals
  • Includes 30-lb. Kit, Resin and Hardener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Wear-Resistant Coating Kits
All include resin and hardener. Gray color.
Devcon® Wear Guard™
High-density, micro-alumina epoxy protects equipment that handles small particulates, such as slurry pumps, scrubbers, and screw conveyors. Trowels smooth. Highly resistant to a wide range of chemicals.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.