Skip Content

Putty,Steel,1 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Putty, Steel, 1 Lb

Price $61.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A453
  • Mfr. Model # 10110
  • NSN #
  • UNSPSC # 31201605
  • Catalog Page # 3127
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGuard, For Most Metals, Concrete and Some Plastics
  • TypeSteel Filled, Room Temperature Cure
  • Size1 lb.
  • Container TypeCan
  • ColorDark Grey
  • Functional Cure16 hr.
  • Mixing Ratio2.5:1
  • Shear Strength2800 psi
  • Temp. RangeUp to 250 Degrees F
  • Work Life45 min.
  • ApplicationMaintenance, Production and Tooling Operations
  • CharacteristicsForms a Tough, Durable Metallic Mass that can be Drilled, Tapped, Machined or Painted, Cures at Room Temperature
  • Includes1-lb. Kit, Resin and Hardener
How can we improve our Technical Specifications?

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent quality, we repaired a part that was no longer available and could not be located in a salvage year. January 31, 2014
  • 2015-05-28T20:06:56.109-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5A453, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to make sure that the metallic material is coated if it rusts
7 months ago
by
Read all my Q&A
 
Please wait while more information about Wont is loaded.
Additional information about Wont could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It does NOT rust since there is a two part epoxy that encapsulates the the steel component.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:00:59.082-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A453, prod, sort_default
1 of 1
  • 2015-05-28T20:00:59.084-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A453, prod, sort_default
1 of 1