Skip Content

Flexane 80 Putty,Urethane,4 Lb Kit,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flexane 80 Putty, Urethane, 4 Lb Kit, Blk

Price $302.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3DPJ4
  • Mfr. Model # 15850
  • UNSPSC # 24101715
  • Catalog Page # N/A
  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flexane(R) 80 Putty
  • Type Trowelable, Corrosion and Impact Resistant
  • Size 4 lb.
  • Container Type Kit
  • Color Black
  • Compound Urethane
  • Functional Cure 12 hr.
  • Mixing Ratio 72:28
  • Tensile Strength 1700 psi
  • Max. Temp. 180 Degrees F
  • Primer Yes
  • Temp. Range Up to 180 Degrees F
  • Work Life 20 min.
  • Viscosity Putty
  • Application For Repairing And Lining Process Equipment Exposed To Wear, Impact, Abrasion, Vibration, And Expansion/Contraction
  • Characteristics Cures To A Hardness Of Shore 87A, Bonds To Metal, Concrete, Rubber, Wood, And Fiberglass Surfaces, Trowelable, Tear-Resistant
  • Includes 4-lb. Kit, Resin and Hardener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.