Skip Content

Storage Building, 8x55 Gal. Cap,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Storage Building, 8x55 Gal. Cap, White

Price $13,779.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NTR7
  • Mfr. Model # N05-3020
  • UNSPSC # 30201703
  • Catalog Page # N/A
  • Shipping Weight 2605.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Storage Building
  • Fire Rating No
  • Drum Capacity (8) 55 gal.
  • Load Capacity 4800 lb.
  • Sump Capacity 218 gal.
  • Height 98"
  • Width 143"
  • Depth 70"
  • Door Opening Height 80"
  • Door Opening Width 54"
  • Door Type Manual
  • Number of Doors 2
  • Key Lock Type Padlockable
  • Material Steel
  • Color White
  • Standards FM 6049 Approved, EPA 40 CFR 264.175, NFPA 30, NFPA 70, NFPA 400, UFC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.