Skip Content

Outdoor IBC 2 Tote Locker, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Outdoor IBC 2 Tote Locker, Blue

Price $12,889.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9AM05
  • Mfr. Model # K17-3585
  • UNSPSC # 24112402
  • Catalog Page # N/A
  • Shipping Weight 2500.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutdoor IBC Tote Locker
  • Fire RatingNo
  • Drum Capacity(2) IBC Tote
  • Load Capacity10,000 lb.
  • Sump Capacity501 gal.
  • Height88"
  • Width153"
  • Depth70"
  • Door Opening Height61"
  • Door Opening Width55"
  • Door TypeManual
  • Number of Doors2
  • Key Lock TypePadlockable
  • MaterialSteel
  • ColorBlue
  • StandardsFM 6049 Approved, EPA 40 CFR 264.175, NFPA 30, NFPA 70, NFPA 400, IBC, UFC
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

HAZMAT Locker

LI 001: 349 gallon spill containment. Locker walls have to be fire rated to contain fire for at least 2 hours, double door locker to allow full access to maneuver bulky HAZMAT in and out of locker. Double door with 3-point locks, adjustable steel shelving units with seismic secondary containment on the left and right bulkhead of the locker, equipped with UL & FM (factory mutual) approved ABC Dry Chemical Fire Suppression with manual pull station. Dimension: 15.5'W x 8.5'D x 8.5'H MFG: GMS Industrial Supply, Inc. PN: GM1568686, 3, EA;

This what I am looking for do you have this in supply or something close?
8 months ago
by
Read all my Q&A
 
Please wait while more information about LouCaraballo is loaded.
Additional information about LouCaraballo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:30.634-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9AM05, prod, sort_default
1 of 1
  • 2015-05-04T20:06:30.635-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9AM05, prod, sort_default
1 of 1