Skip Content

Electric Chain Hoist,275 lb.,9 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 275 lb., 9 ft.

Price $4,977.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34A016
  • Mfr. Model # DCM Pro 5-125 1/1 H2.8 V28.8/7.2 230/60
  • UNSPSC # 24101602
  • Catalog Page # 1448
  • Shipping Weight 80.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity275 lb.
  • Lift9 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed96/24 fpm
  • Motor HP1.2
  • Voltage230
  • Phase3
  • Min. Between Hooks29-3/8"
  • Amps @ Low Volts4.8
  • Housing Depth8-5/16"
  • Housing Length18-5/16"
  • Housing Width11"
  • Reeving1
  • BrakeDC Disc
  • ClutchOverload Slip
  • ControlIntegrated Control Handle
  • Control Cord9 ft.
  • ColorBlue
  • FinishPowder Coat
  • Hz60
  • LubricationMaintenance Free for Up to 10 Yr.
  • Thermal ProtectionYes
  • StandardsCSA, HMI
  • IncludesChain Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ergonomic Electric Chain Hoists
• Integrated control handle CSA and HMI Certified H4 Rated
Control cord is attached to load hook. Gearbox, brake, and slip clutch are maintenance-free for up to 10 yr. Simple plug connections are located in a centralized area.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.