Skip Content

Fullize Crossover Truck Box,70 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Fullize Crossover Truck Box, 70 In. W

Price: NA

Item no longer available


  • Item # 9PX47
  • Mfr. Model # 203000D
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 57.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrossover Truck Box
  • MaterialPlastic
  • ColorBlack
  • Lid StyleDouble Lid
  • Overall Width70"
  • Overall Depth15-3/8"
  • Overall Height15-1/4"
  • Storage Capacity8.0 cu. ft.
  • Mounting StyleBolt-On
  • Locking SystemKeyed
  • Latch MechanismLock Cylinder
  • FeaturesLids are heavily reinforced and overlap the high-strength body for superior security and prevent moisture from entering, Self-Rising Lids utilize torsion bar lid lifts for more convenient access, High-Strength Nylon Latches hold the lids down right to resist forced entry and to seal out moisture and dust, Convenient End Storage bin for small items,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.